Beli spatula scraper di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- IIZUKA Spatula Long Handle Silicone Clean (Sutil)atribut:
- Material: Silicon Rubber
- Color: Red
- Width W x Total Length Pattern (mm): 130x390
- Heat Resistance Temperature (°C): -20 to 230
- ARAM Spatula Nylon (Sutil)Deskripsi:-Since materials that can react to metal detectors are used, reduces the risk of contamination by foreign objects substances.-More excellent in wear resistance than a polyethylene spatula-Compliant product for food hygiene testatribut:
- Heat Resistant Temperature: 100℃
- Material: Nylon
- INOUE Deruri SpatulaDeskripsi:-This is a soft, supple, and elastic spatula made of polyamide resin.-It also supports delicate curves of a vehicle.-This is a spatula excellent in chemicals resistance.-When the tip wears down please polish with a sanding file etc., then use. -For sheet metal.-Film pasting.atribut:
- Material: Polyamide
- INOUE Caulking SpatulaDeskripsi:-It is a plastic spatula that is convenient for caulking finish around sash or siding around water places, or finishing of wall papers. -For caulking works of walls or tiles.atribut:
- Blade thickness: 1mm
- Material: Polyacetate
- Purpose of Use: For caulking works of walls or tiles.
- TRUSCO Scraper with Fluorine Coating (Kape)Deskripsi:-Because the stainless steel blade steel has been coated with fluorine coating, paint adhesives etc. are difficult to attach to it.-Non-slip chequering processing is done on the PP plastic handle which is resistant against chipping and cracking.atribut:
- Blade length: 115mm
- Blade thickness: 1mm
- Blade Materials: Stainless Steel Blade (equivalent to SUS420J2)
- Grip Material: Polypropylene (PP)
- Non Brand Spatula Silicone (Sutil)Deskripsi:Spatula silikon adalah alat sodet yang terbuat dari silikon dengan desain ergonomis, aman digunakan untuk makanan, dan tahan panas hingga 230°C. Alat ini sangat cocok untuk memenuhi kebutuhan di rumah tangga Anda.atribut:
- Color: Random
- Material: Silicone
- INOUE Rubber SpatulaDeskripsi:-There is appropriate elasticity at the tip of the spatula. -For putty filling, attaching a film, collecting materials attached on a container, etc.atribut:
- Blade thickness: 1mm
- Material: Elastomer
- Non Brand Spatula Lab (Sendok Spatel)Deskripsi:Sendok takar atau spatula adalah alat untuk mengambil objek.Sendok takar atau spatula yang sering di gunakan di laboratorium biologi atau kimia berbentuk sendok kecil, pipih, dan bertangkai.alat ini juga dapat di gunakan untuk mengaduk dalam pembuatan larutan kecuali larutan asam.
- ARAM Spatula Silicone (Sutil)Deskripsi:-Since materials that can react with metal detectors (including core materials) are used, reduces the risk of contamination by foreign objects substances-Compliant product for food hygiene testatribut:
- Heat Resistant Temperature: 180℃
- Handle Width: 25mm
- Material: Silicone Rubber (core material:high-strength nylon)
- ARAM Spatula (Sutil)Deskripsi:-Since materials that can react to metal detectors are used, reduces the risk of contamination by foreign objects substances.-Materials that are hard to stick are used-Compliant product for food hygiene testatribut:
- Heat Resistant Temperature: 60°C
- Material: Polyethylene
- INOUE Deruri Spatulaatribut:
- Material: Polyamide
- Total Length (mm): 105
- Blade Width (mm): 20
- Blade Thickness (mm): 1.0
- Purpose of Use: For sheet metal. Film pasting.
- INOUE Jirako SpatulaDeskripsi:-It is a spatula that is made of polyacetal resin and is excellent in chemical resistance.-It is a harder spatula but has appropriate elasticity at the tip.-When the tip wears down after use, please polish with a sand paper, etc. and use. -Putty filling, applying glue, attaching a film, cleaning stains, repair works, etc.atribut:
- Material: Polyacetate
- INOUE Scraper Carbon (Kape)Deskripsi:-It is a spatula that is optimum for removing attached stains.-Since it contains carbon, it is stronger and can be used for a longer time than normal plastic spatulas. -For places where there are concerns about scratches with a metal spatula.atribut:
- Blade thickness: 0.3mm
- Material: Polyamide Carbon Is Contained
- Pinmoo Spatula Cooking Non Stick (Sutil)Deskripsi:Pinmoo Small Heat-resistant Butter Spatula Kitchen Cake Baking Tool Silicone Spatula Set- Maternal and child-grade material silica gel, high quality, safe and odorless- Double-sided arc, rounded handle- Can be hung and stored, saving space- It can withstand high temperature up to 130°C without damaging the bottom of the pot - Easy to clean without opening the glue, the protective coating is strong and durableatribut:
- Material: Food Grade Silicone
Daftar Harga spatula scraper Terbaru October 2026
| IIZUKA Spatula Long Handle Silicone Clean (Sutil) | Rp1.099.900 |
| ARAM Spatula Nylon (Sutil) | Rp1.099.900 |
| INOUE Deruri Spatula | Rp17.900 |
| INOUE Caulking Spatula | Rp22.900 |
| TRUSCO Scraper with Fluorine Coating (Kape) | Rp70.900 |
| AS ONE Silicone Spatula | Rp349.900 |
| AS ONE Spatula Silicone Clean (Sendok Spatel) | Rp569.900 |
| Non Brand Spatula Silicone (Sutil) | Rp66.900 |
| INOUE Rubber Spatula | Rp76.900 |
| Non Brand Spatula Lab (Sendok Spatel) | Rp40.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/P102632882-1.jpg)


/P102845185-1.jpg)

/jfP107345699-1.jpg)
/P102633386-1.jpg)


/P102604524-1.jpg)
/p9P108427909-1.jpg)
/k7P102012727-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)